Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, Aluminum, Gray
Item #: 207750
Cat #: WPB36
UPC: 785007116625
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116625, WPB36
Specifications
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum |
Threaded Outlet Diameter: | 3/4 in |
Number of Threaded Outlets: | 5 |
Color: | Gray |
Material: | Aluminum |
Number of Threaded Outlets: | 5 |
Gangs: | 1 |
Threaded Outlet Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)