Fluorescent Lamp, U-Bent, T8, 22-1/2", 32W, 3500K

Item #: 207749

Cat #: 31032835U6

UPC: 762148023821

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, U-Bent, T8, 32 Watt, 3500K, Base: Medium Bipin, Leg Spacing: 6 inch, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 10

Overview

Fluorescent Lamp, U-Bent, T8, 32 Watt, 3500K, Base: Medium Bipin, Leg Spacing: 6 inch, 82 CRI, Lumens: 2850, Length: 22-1/2 inch, Standard Case Qty: 10
Also known as: 762148023821, 31032835U6

Specifications

Wattage: 32
Lumens: 2900
Color Temperature: 3550 (Neutral White)
Wattage: 32
Color Temperature: 3550 (Neutral White)
Lumens: 2900

Customer Reviews

No reviews for this product
(0)