Shower Trim, Lensed, 5", Clear Diffuse/Clear Flange

Item #: 207741

Cat #: 1050RNDLCDP

UPC: 662057038872

Sign In or Register to view pricing and more.
Documents & Guides
Shower Trim, Lensed, 5", Clear Diffuse/Clear Flange

Overview

Shower Trim, Lensed, 5", Clear Diffuse/Clear Flange
Also known as: 662057038872, 1050RNDLCDP

Specifications

Color: Clear
Diameter: 5 in
Type: Trim, Wet Location
Color: Clear
Type: Trim, Wet Location
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)