Cord Connector, Non-Metallic, Strain Relief, 1/2", Black
Item #: 207671
Cat #: LPCG503BL
UPC: 018997503510
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cord Connector, Low-Profile, Strain Relief, 1/2 Inch, Size: 0.100 - 0.300 Inch, Black, Non-Metallic
Overview
Cord Connector, Low-Profile, Strain Relief, 1/2 Inch, Size: 0.100 - 0.300 Inch, Black, Non-Metallic
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997503510, LPCG503BL
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.100 - 0.300 in |
Diameter: | 1/2 in |
Diameter Range: | 0.100 - 0.300 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)