LKG S/SHRD RCPT, L16-20R, SURF MT, GY

Item #: 20764

Cat #: HBL2430SR

UPC: 783585234588

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Surface Mount Receptacle, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20R, Screw Terminal, Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, Surface Mount Receptacle, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20R, Screw Terminal, Gray
Also known as: 783585234588, HBL2430SR

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
Amps: 20
Type: Single Receptacle
NEMA Configuration: L16-20R
Material: Composite, Thermoplastic
Amps: 20
NEMA Configuration: L16-20R
Mounting: Screw
Type: Single Receptacle

Customer Reviews

No reviews for this product
(0)