Floor Warming Mat, 12 ft², 120V

Item #: 207617

Cat #: F1806

UPC: 620713000144

Documents & Guides
Floor Warming Mat, 120V, 1.3A, Dimensions: 72" x 24", 12.0 ft².
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Warming Mat, 120V, 1.3A, Dimensions: 72" x 24", 12.0 ft².
Also known as: 620713000144, F1806

Specifications

Volts AC: 120
Width: 72 in
Volts AC: 120
Width: 72 in

Customer Reviews

No reviews for this product
(0)