Weatherproof Outlet Box, 1 Gang, (5) 3/4" Outlets, Aluminum, Gray

Item #: 207543

Cat #: WPB35

UPC: 785007116601

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (5) 3/4 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116601, WPB35

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Surface
Gangs: 1
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Aluminum
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)