4" LED Downlight, Selectable CCT, White

Item #: 2074292

Cat #: HLBSL4069FS231EMWR

UPC: 080083912346

Sign In or Register to view pricing and more.
Documents & Guides
4-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90+CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White

Overview

4-Inch LED Smooth Lens Downlight With Plastic Housing And Remote Driver / Junction Box, 120V, 90+CRI, 650 Lumens, Selectable Color Temperature: 2700K/3000K/3500K, Dimmable, Matte White
Also known as: 080083912346, HLBSL4069FS231EMWR

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 650
Color: Matte White
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Light Technology: LED
Lumens: 650
Color Rendering Index (CRI): 90+
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)