![Incandescent Lamp, R20, 45W, 130V Incandescent Lamp, R20, 45W, 130V](https://rexel-cdn.com/products/image.jpg?i=D4B470A7-C268-434E-B57E-48118816D11B&f=420)
Incandescent Lamp, R20, 45W, 130V
Item #: 207355
Cat #: 0422900
UPC: 030721042294
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2000 Hours
Overview
Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 380, Color Temperature: 2700K, Rated Average Life: 2000 Hours
Also known as: 030721042294, 0422900
Specifications
Lumens: | 380 |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 45 |
Color Rendering Index (CRI): | 100 |
Shape: | R20 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Lumens: | 380 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 45 |
Shape: | R20 (Blown Reflector) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)