![](https://img.youtube.com/vi/wVyZtLMLREA/0.jpg)
![Recp Deco Dup20A125V2P3W B/Swire BrSt RD Recp Deco Dup20A125V2P3W B/Swire BrSt RD](https://rexel-cdn.com/products/1000x1000300dpi.jpg?i=C7ECE7A8-B33E-4C3C-88D0-AAFD4C402AA9&f=420)
Recp Deco Dup20A125V2P3W B/Swire BrSt RD
Item #:
2073069
Cat #:
6362RD
UPC:
032664560040
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Red, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Overview
Eaton Arrow Hart extra heavy-duty industrial specification grade decorator duplex receptacle, #14-10 AWG, 20A, Industrial, Flush, 125V, Back and side, Red, Brass, Glass filled Nylon, 5-20R, Duplex, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664560040, 6362RD
Specifications
Mounting: | Flush |
Color: | Red |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Mounting: | Flush |
Amps: | 20 |
Color: | Red |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)