LED CFL REPLACEMENT G3 BASE910 LUMENS 4100K

Item #: 2073043

Cat #: LED-7311-40K-G3

UPC: 844006060190

Sign In or Register to view pricing and more.
Documents & Guides
LGD LED-7311-40K-G3 Replaces 13W CFL - 2 Pin G23-2 Base - Ballast Bypass Or Plug And Play - 120-277 Volt - Light Efficient Design LED-7311-40K-G3. 4000K

Overview

LGD LED-7311-40K-G3 Replaces 13W CFL - 2 Pin G23-2 Base - Ballast Bypass Or Plug And Play - 120-277 Volt - Light Efficient Design LED-7311-40K-G3. 4000K
Also known as: 844006060190, LED-7311-40K-G3

Specifications

Wattage: 7
Color Temperature: 4000 (Cool White)
Lumens: 910
Base: 2-Pin (G23-2)
Wattage: 7
Lumens: 910
Color Temperature: 4000 (Cool White)
Base: 2-Pin (G23-2)

Customer Reviews

No reviews for this product
(0)