This product has been discontinued.

4" LED Adjustable Gimbal Downlight, 27-50K, White
Item #: 2070605
Cat #: RA4069S1EWHR
UPC: 080083817849
Documents & Guides
4 Inch LED Adjustable Gimbal Downlight w/Color Select, 7 Watt, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White Baffle
Sign In or Register to view pricing and more.
No associated products found.
Overview
4 Inch LED Adjustable Gimbal Downlight w/Color Select, 7 Watt, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Matte White Baffle
The Halo RA4 SeleCCTable™ LED Adjustable Gimbal is a complete LED Baffle-Trim Module for 4-Inch aperture recessed downlights. It is suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The RA4 SeleCCTable Gimbals feature adjustment of 35-degree tilt and up to 360-degree rotation.
Also known as: 080083817849, RA4069S1EWHR
Specifications
Lumens: | 600 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Wattage: | 7 |
Type: | Adjustable, Gimbal |
Volts AC: | 120 |
Color Rendering Index (CRI): | 93 |
Shape: | Round |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 600 |
Wattage: | 7 |
Volts AC: | 120 |
Shape: | Round |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Type: | Adjustable, Gimbal |
Color Rendering Index (CRI): | 93 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)