Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W

Item #: 20681

Cat #: HBL2430

UPC: 783585235776

Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W, Flush, Back & Side Wired
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Receptacle, 20A, 3PH 480VAC, L16-20R, 3P4W, Flush, Back & Side Wired
Hubbell HUBHBL2430 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585235776, HBL2430

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 20
Material: Plastic, Nylon
NEMA Configuration: L16-20R
Type: Grounding, Receptacle
Volts AC: 480
Amps: 20
NEMA Configuration: L16-20R
Mounting: Flush
Color: Black
Material: Plastic, Nylon

Customer Reviews

No reviews for this product
(0)