
Radiused Full Capacity Flat Elbow / 4000 Series Raceway, Steel, Ivory
Item #: 20680
Cat #: V4011FO
UPC: 786776537024
Documents & Guides
Steel, FiberReady 2" Radius Full Capacity Flat Elbow, 4000 Series. Size: 8-3/4" Length, 1-3/4" Width. Ivory.
Sign In or Register to view pricing and more.
Overview
Steel, FiberReady 2" Radius Full Capacity Flat Elbow, 4000 Series. Size: 8-3/4" Length, 1-3/4" Width. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776537024, V4011FO
Specifications
Length: | 8 3/4 in |
Color: | Ivory |
Material: | Steel |
Length: | 8 3/4 in |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)