Recp Sgl IG 30A 120/208V 3PH 4P5W H/L OR

Item #: 2067332

Cat #: AHIGL2130R

UPC: 040893677798

Documents & Guides
Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 120/208V, Back and side wiring, Orange, Single, L21-30, Four-pole, Five-wire, Glass-filled nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton locking receptacle, #14-8 AWG, 30A, Industrial, 120/208V, Back and side wiring, Orange, Single, L21-30, Four-pole, Five-wire, Glass-filled nylon
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Also known as: 040893677798, AHIGL2130R

Specifications

Type: Isolated Ground
Color: Orange
Amps: 30
Mounting: Wall
NEMA Configuration: L15-30R, L21-30R
Type: Isolated Ground
Amps: 30
NEMA Configuration: L15-30R, L21-30R
Color: Orange
Mounting: Wall

Customer Reviews

No reviews for this product
(0)