10" LED Retrofit Downlight, Selectable CCT

Item #: 2066607

Cat #: CR10RLMCCT

UPC: 190096131297

Documents & Guides
10 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 2000/2500/3000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim. ** NON-IC Rated **
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 Inch LED Retrofit Downlight, 120-347 Volts, Selectable Lumens: 2000/2500/3000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim. ** NON-IC Rated **
The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: 190096131297, CR10RLMCCT

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Diameter: 10 in
Lumens: 2500, 2000, 3000, Selectable
Size: 10 in
Wattage: 20, 25, 30
Volts AC: 347
Color: White
Type: LED Retrofit
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2500, 2000, 3000, Selectable
Wattage: 20, 25, 30
Color: White
Dimmable: Yes
Diameter: 10 in
Size: 10 in
Volts AC: 347
Type: LED Retrofit
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)