TERMINAL,BLOCK KIT, W/14-24 AAR HDWR

Item #: 2066498

Cat #: B2700A2C1WH

UPC: 782856681243

Sign In or Register to view pricing and more.

Overview

CAD B2700A2C1WH TERMINAL BLOC
Also known as: 782856681243, B2700A2C1WH

Specifications

Depth: 1 in
Length: 5.250 in
Height: 1.250 in
Depth: 1 in
Height: 1.250 in
Length: 5.250 in

Customer Reviews

No reviews for this product
(0)