
Fluorescent Lamp, High Output, T5, 54W, 4100K
Item #: 206285
Cat #: F54T5/841/HO/ALTO-40PK
UPC: 046677290832
Documents & Guides
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips OC# 290833, 12NC 927993184022, Product Name: F54T5/841/HO/ALTO 40PK, aka; 54W/840 Min Bipin T5 HO ALTO UNP* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, High Output Lamp, 54W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 4100K. Life: 35,000 Hours. Length: 46 in. *Philips OC# 290833, 12NC 927993184022, Product Name: F54T5/841/HO/ALTO 40PK, aka; 54W/840 Min Bipin T5 HO ALTO UNP* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677290832, F54T5/841/HO/ALTO-40PK, grow light
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 5000 |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Base: | Miniature Bi-Pin (G5) |
Lumens: | 5000 |
Color Rendering Index (CRI): | 85 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)