![Fluorescent Lamp, High Output, T8, 48", 32W, 4100K Fluorescent Lamp, High Output, T8, 48", 32W, 4100K](https://rexel-cdn.com/products/image.jpg?i=876AA7E5-3510-47F4-8DD8-CEC53C51A810&f=420)
Fluorescent Lamp, High Output, T8, 48", 32W, 4100K
Item #: 206266
Cat #: 31032841HL
UPC: 762148051183
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Overview
Fluorescent Lamp, High Output, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Also known as: 762148051183, 31032841HL
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 3100 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 3100 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)