LED Bollard Retrofit w/Flex Color

Item #: 2062254

Cat #: LED-8039M345D-A

UPC: 844006077273

Documents & Guides
LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. 8039D models dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Operating Temp: -40°F to 122F°. Light Efficient Design p/n: LED-8039M345D-A
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Bollard Retrofit: 18W, 120-277V, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. EX39 (Mogul Screw Exclusionary Base). Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. 8039D models dim to 50% by selecting “LO” on the switch located on the side of the lamp only. Operating Temp: -40°F to 122F°. Light Efficient Design p/n: LED-8039M345D-A
Also known as: 844006077273, LED-8039M345D-A

Specifications

Lumens: 2450, 2610, 2560
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 18
Type: Retrofit
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Lumens: 2450, 2610, 2560
Wattage: 18
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Type: Retrofit
Dimmable: Yes
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)