This product has been discontinued.

Bend Nose Non-Metallic Cable Stripper
Item #: 206221
Cat #: K90-10/2
UPC: 092644141324
Documents & Guides
Bend Nose Non-Metallic Cable StripperBent Nose NM NM-B Stripper, Capacity: 10/2 NM Cable, 10 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Bend Nose Non-Metallic Cable StripperBent Nose NM NM-B Stripper, Capacity: 10/2 NM Cable, 10 AWG Solid, Screw Shearing: 6-32, 8-32, Length: 7-3/8"
Also known as: 092644141324, K90-10/2
Specifications
Length: | 7 3/8 in |
Gauge: | 10 |
Color: | Yellow/Orange |
Standards: | California Proposition 65 |
Length: | 7 3/8 in |
Color: | Yellow/Orange |
Gauge: | 10 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)