UV Resistant Cable Tie Mounting Base, 4-Way, Adhesive Mount, .2 IN

Item #: 20618

Cat #: MPNY-1000-0-C

UPC: 728494100999

Sign In or Register to view pricing and more.
Documents & Guides
UV Resistant Cable Tie Mounting Base, 4-Way, Adhesive Mount, .2 IN W Tie, Nylon/Polyamide 6.6, Black

Overview

UV Resistant Cable Tie Mounting Base, 4-Way, Adhesive Mount, .2 IN W Tie, Nylon/Polyamide 6.6, Black
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494100999, MPNY-1000-0-C

Specifications

Width: 1 in
Length: 1 in
Color: Black
Material: Nylon
Mounting: Synthetic Polymer
Width: 1 in
Color: Black
Mounting: Synthetic Polymer
Length: 1 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)