This product has been discontinued.
GFCI Receptacle - PlugTail, 20A, 125V, Ivory
Item #: 206145
Cat #: PT2095-I
UPC: 785007167085
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle - PlugTail, 20A, 125V, Ivory
Overview
GFCI Receptacle - PlugTail, 20A, 125V, Ivory
Also known as: 785007167085, PT2095-I
Specifications
Type: | Manual, PlugTail GFCI Connector, Decorator |
Amps: | 20 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | Manual, PlugTail GFCI Connector, Decorator |
Material: | Thermoplastic |
Amps: | 20 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)