10-3 MC Cable, Steel, Solid Copper, 1000' Reel

Item #: 206124

Cat #: 1708B60T00

UPC: 077680195890

Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 1000 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 10 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.6 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, Red, White, Green, 1000 FT Coil, Weight: 268 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195890, 1708B60T00

Specifications

Gauge: 10
Conductors: 3
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 3
Length: 1000 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)