Fluorescent Lamp, High Output, T5, 39W, 4100K

Item #: 206115

Cat #: F39T5/841/HO/ALTO-40PK

UPC: 046677290252

Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 29025-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 29025-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.
Also known as: 046677290252, F39T5/841/HO/ALTO-40PK

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Wattage: 39
Lumens: 3500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 39
Color Rendering Index (CRI): 85
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 3500
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)