20A 120/277VAC B+S WIRE COMM 3W SW W

Item #: 206108

Cat #: CSB20AC3-W

UPC: 785007126297

Sign In or Register to view pricing and more.
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, White.

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, White.
Also known as: 785007126297, CSB20AC3-W

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Toggle, Hard Use Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, Toggle Switch, Grounding, Switch, Toggle, Hard Use Specification Grade
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)