20A 120/277VAC B+S WIRE COMM DP SW GRY

Item #: 206090

Cat #: CSB20AC2-GRY

UPC: 785007126167

Sign In or Register to view pricing and more.
Documents & Guides
Construction 2pole Switch, Back and, Side Wire, 20amp 120/277volt, Gray.

Overview

Construction 2pole Switch, Back and, Side Wire, 20amp 120/277volt, Gray.
Also known as: 785007126167, CSB20AC2-GRY

Specifications

Type: Switch
Poles: 2
Color: Gray
Amps: 20
Mounting: Wall
Type: Switch
Color: Gray
Mounting: Wall
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)