12/2 Solid 600V Steel Armor 1000'

Item #: 206064

Cat #: 1705B60T01

UPC: 077680195616

Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Green. O.D.: .530"
Also known as: 077680195616, 1705B60T01

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)