MC Cable, Steel Flex, 12/2 Solid (Brown, Gray) w/Ground, 1000'

Item #: 206023

Cat #: 1704B60T01

UPC: 077680195418

Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid,1000 Foot Reel. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .495"

Overview

12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid,1000 Foot Reel. Wire Colors (480Y/277Volt): Brown, Gray, Green. O.D.: .495"
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680195418, 1704B60T01

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)