12-2 MC TUFF YW GY GN 250' COIL

Item #: 206012

Cat #: 1704B42T03

UPC: 077680195371

Sign In or Register to view pricing and more.
Documents & Guides
12/2 MC TUFF BLUE AR 250 YW GY COIL

Overview

12/2 MC TUFF BLUE AR 250 YW GY COIL
Also known as: 077680195371, 1704B42T03

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)