Fire Alarm MC Cable, FPLP, Steel, 16 & 12 AWG -2 Pairs Solid, 1000'
Item #: 205985
Cat #: 4901R60-00
UPC: 077680185266
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG & 12 AWG, 2 Pairs of 2, Solid, Copper, Red, 16 Tinned & 12 AWG Solid Green Ground, 1000 Foot Reel
Overview
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG & 12 AWG, 2 Pairs of 2, Solid, Copper, Red, 16 Tinned & 12 AWG Solid Green Ground, 1000 Foot Reel
Also known as: 077680185266, 4901R60-00
Specifications
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Gauge: | 16 |
Conductors: | 4 |
Stranding: | Solid |
Volts AC: | 300 |
Material: | Copper |
Gauge: | 16 |
Stranding: | Solid |
Length: | 1000 ft |
Jacket: | Aluminum |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)