18-2(1TSP) FACC FPLP/MC 250' COIL

Item #: 205969

Cat #: 1850R42-00

UPC: 077680155191

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 18 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, white 250 FT, Weight: 120 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 18 AWG Conductor And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black, white 250 FT, Weight: 120 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680155191, 1850R42-00

Specifications

Length: 250 ft
Gauge: 18
Volts AC: 300
Material: Copper
Jacket: Aluminum
Conductors: 1
Stranding: Solid
Length: 250 ft
Volts AC: 300
Jacket: Aluminum
Stranding: Solid
Gauge: 18
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)