Shower Trim, 4", Clear Reflector/White Trim, Smooth Frost

Item #: 205872

Cat #: B1439CL-WH

UPC:

Documents & Guides
Shower Trim, 4 in, Clear Reflector/White Trim, Smooth Frost
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shower Trim, 4 in, Clear Reflector/White Trim, Smooth Frost
Also known as: B1439CL-WH

Specifications

Color: Clear
Type: Trim, Wet Location
Diameter: 4 in
Color: Clear
Diameter: 4 in
Type: Trim, Wet Location

Customer Reviews

No reviews for this product
(0)