Wide Low Profile Wrap, 4', 2-Lamp, T8, 32W, 120-277V
Item #: 205866
Cat #: AWN4-232-ELWU
UPC: 078531011857
Sign In or Register to view pricing and more.
Documents & Guides
AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Options: (EL) Emergency Battery Pack
Overview
AWN Series Wide Low Profile Wrap, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Options: (EL) Emergency Battery Pack
Also known as: 078531011857, AWN4-232-ELWU
Specifications
Wattage: | 32 |
Mounting: | Surface |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Light Technology: | Fluorescent |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)