Lensed Troffer, 48", 2-Lamp, T8, 120/277V, 32W

Item #: 205855

Cat #: ST814-232G-FSA12-EU

UPC: 078531011642

Sign In or Register to view pricing and more.
Documents & Guides
ST8 Series Lensed Troffer, 48 in, 2-Lamp, T8, 120/277V, 32W

Overview

ST8 Series Lensed Troffer, 48 in, 2-Lamp, T8, 120/277V, 32W
Also known as: 078531011642, ST814-232G-FSA12-EU

Specifications

Mounting: Recessed
Wattage: 32, 28, 25, 30
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32, 28, 25, 30
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)