3
more

Crimping/Tape Pulling/Cutting Pliers
Item #: 205788
Cat #: J2000-9NECRTP
UPC: 092644721243
Documents & Guides
Connector Crimping/Fish Tape Pulling/Side Cutting Pliers, High Leverage, Nose Type: New England, Overall Length: 9-1/2", Jaw Length: 1-19/32"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Connector Crimping/Fish Tape Pulling/Side Cutting Pliers, High Leverage, Nose Type: New England, Overall Length: 9-1/2", Jaw Length: 1-19/32"
These Klein Tools Lineman's Pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their unique tempered handle design, with dual material Journbeyman handles provide a better grip and absorbs the ''snap'' when cutting wire, screws, nails or ACSR. These side-cutting pliers also have cross-hatched knurled jaws, and built in channels for pulling fish tapes without damage.
Also known as: 092644721243, J2000-9NECRTP, 9's, Linemans, Side cutters
Specifications
Type: | Pliers, Crimping |
Length: | 9 1/2 in |
Color: | Blue/Black |
Standards: | California Proposition 65 |
Type: | Pliers, Crimping |
Color: | Blue/Black |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)