
1/2 IN 45 DEG CONN AC/FMC
Item #: 205780
Cat #: AC-50
UPC: 783126015058
Documents & Guides
OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 25/32 - 15/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-15/16 IN Length X 1-11/16 IN Width, Third P
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type AC 45 DEG Center Stopped Squeeze Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 25/32 - 15/16 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-15/16 IN Length X 1-11/16 IN Width, Third P
Also known as: 783126015058, AC-50
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)