Downlight, Compact Fluorescent, 6", Commercial Vertical

Item #: 205760

Cat #: BHVR6PL-1X26/32/42-ADV-7-MVOLT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Downlight, Compact Fluorescent, 6", Commercial Vertical, 26;32;42 Watt, 120/277 Volt, Adv-7 Dimming Ballast

Overview

Downlight, Compact Fluorescent, 6", Commercial Vertical, 26;32;42 Watt, 120/277 Volt, Adv-7 Dimming Ballast
Also known as: BHVR6PL-1X26/32/42-ADV-7-MVOLT

Specifications

Wattage: 42, 32, 26
Diameter: 6 in
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 42, 32, 26
Dimmable: Yes
Volts AC Range: 120 - 277
Diameter: 6 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)