Lightweight Steel MC Cable, 10/4 Stranded, 250' coil

Item #: 205751

Cat #: 1709B60T00

UPC: 077680195968

Sign In or Register to view pricing and more.
Documents & Guides
Lightweight Steel MC Cable, 10/4 Stranded, 250' coil

Overview

Lightweight Steel MC Cable, 10/4 Stranded, 250' coil
Also known as: 077680195968, 1709B60T00

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)