Compact Fluorescent IC Housing, Air-Shut, 6", 13W, 120V

Item #: 205697

Cat #: B6PLIC-13-E-AT

UPC: 847801017321

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent IC Housing, Air-Shut, 13 Watt, 120 Volt, Diameter: 6 inch

Overview

Compact Fluorescent IC Housing, Air-Shut, 13 Watt, 120 Volt, Diameter: 6 inch
Also known as: 847801017321, B6PLIC-13-E-AT

Specifications

Wattage: 13
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Light Technology: Fluorescent
Wattage: 13
Diameter: 6 in
Light Technology: Fluorescent
Volts AC: 120
Type: IC Housing

Customer Reviews

No reviews for this product
(0)