15A 125V CONSTRUCT DUPLEX RECEPT I

Item #: 205631

Cat #: CRB5262-I

UPC: 785007210156

Sign In or Register to view pricing and more.
Documents & Guides
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory

Overview

Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007210156, CRB5262-I

Specifications

Type: Industrial Grade, Self-Grounding
Amps: 15
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
NEMA Configuration: 5-15R, 6-15R
Volts AC: 120/125
Type: Industrial Grade, Self-Grounding
Material: Thermoplastic, Nylon
Color: Ivory
Volts AC: 120/125
Amps: 15
Gangs: 1
NEMA Configuration: 5-15R, 6-15R

Customer Reviews

No reviews for this product
(0)