RECP SGL 20A 250V S+B WIRE BK

Item #: 205603

Cat #: 5871-BK

UPC: 785007549102

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Black

Overview

Heavy-Duty Spec Grade Single Receptacle Back and, Side Wire 20amp 250volt Black
Also known as: 785007549102, 5871-BK

Specifications

Color: Black
Amps: 20
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-20R
Color: Black
Material: Nylon
NEMA Configuration: 6-20R
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)