FLANGED INLET 3W 20A 250V T/L

Item #: 205589

Cat #: L620-FI

UPC: 785007262025

Sign In or Register to view pricing and more.
Documents & Guides
Flanged Inlet 3wire 20amp 125volt Turnlok

Overview

Flanged Inlet 3wire 20amp 125volt Turnlok
Also known as: 785007262025, L620-FI

Specifications

Phase: 3
Type: Flanged Inlet
Color: Gray
Amps: 20
Material: Thermoplastic
NEMA Configuration: L6-20P
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L6-20P

Customer Reviews

No reviews for this product
(0)