Double Pole, 20 Amp, 120/277 Volt, Black
Item #:
205564
Cat #:
PS20AC2-BK
UPC:
785007195309
Sign In or Register to view pricing and more.
AC Quiet Switch, Specification Grade, Double Pole, 20 Amp, 120/277 Volt, Back/Side Wire, Black.
Overview
AC Quiet Switch, Specification Grade, Double Pole, 20 Amp, 120/277 Volt, Back/Side Wire, Black.
Also known as: 785007195309, PS20AC2-BK
Specifications
Type: | Switch |
Poles: | 2 |
Color: | Black |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Color: | Black |
Mounting: | Wall |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)