15A 120/277VAC B+S WIRE 3W SW W

Item #: 205520

Cat #: PS15AC3-W

UPC: 785007196580

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White

Overview

3way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White
Also known as: 785007196580, PS15AC3-W

Specifications

Type: Switch, Toggle
Poles: 3
Volts AC: 120, 277
Amps: 15
Color: White
Type: Switch, Toggle
Volts AC: 120, 277
Color: White
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)