15A 120/277VAC B+S WIRE SP SW I

Item #: 205497

Cat #: PS15AC1-I

UPC: 785007196528

Sign In or Register to view pricing and more.
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Ivory

Overview

1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Ivory
Also known as: 785007196528, PS15AC1-I

Specifications

Type: Toggle Switch, Grounding, Switch, Toggle, Extra Heavy Duty Specification Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Grounding, Switch, Toggle, Extra Heavy Duty Specification Grade
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)