3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON
Item #:
205482
Cat #:
PS20AC3-CPL
UPC:
785007195873
Sign In or Register to view pricing and more.
3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON
Overview
3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON
Also known as: 785007195873, PS20AC3-CPL
Specifications
Type: | Switch |
Color: | Clear |
Poles: | 2 |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Poles: | 2 |
Mounting: | Wall |
Color: | Clear |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)