20A 120VAC B+S WIRE DP PILOT RED

Item #: 205466

Cat #: PS20AC2-RPL

UPC: 785007195866

Sign In or Register to view pricing and more.
Documents & Guides
2pole Pilot Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

2pole Pilot Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007195866, PS20AC2-RPL

Specifications

Poles: 2
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 2
Volts AC: 120, 277
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)