CWP6J Ground Clamp, 4.25 to 6", 4 to 10 AWG, Bronze

Item #: 205405

Cat #: CWP6J

UPC: 782856306788

Sign In or Register to view pricing and more.
Documents & Guides
Ground Clamp, 4-1/4 to 6 Inch, 4 to 10 AWG, Bronze

Overview

Ground Clamp, 4-1/4 to 6 Inch, 4 to 10 AWG, Bronze
Also known as: 782856306788, CWP6J

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 4
Material: Bronze
Allowable Gauge Range: 10 - 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)