Single Pole, 30 Amp, 120/277 Volt, Brown

Item #: 205401

Cat #: PS30AC1

UPC: 785007195521

Sign In or Register to view pricing and more.
Documents & Guides
AC Quiet Switch, Specification Grade, 30 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Brown.

Overview

AC Quiet Switch, Specification Grade, 30 Amp, 120/277 Volt, Single Pole, Back/Side Wire, Brown.
Also known as: 785007195521, PS30AC1

Specifications

Wattage: 1
Type: Switch
Color: Brown
Poles: 1
Amps: 30
Mounting: Wall
Wattage: 1
Color: Brown
Amps: 30
Type: Switch
Poles: 1
Mounting: Wall

Customer Reviews

No reviews for this product
(0)